Check Availability
  • MILWAUKEE 

    Battery Charger, Li-Ion, Number of Ports: 1

  • Item # 5XEZ8
  • Mfr. Model # 48-59-2819
Battery Charger, Li-Ion, Number of Ports: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

M28 Battery Charger powers up M28™ and V28™ Lithium-ion batteries in less than one hour. High-visibility LED light indicator displays charge status and has a pass-through plug conserves valuable outlet space while working on the jobsite.
Show More Close
 

Technical Specifications

Item # 5XEZ8
Mfr. Model # 48-59-2819
UNSPSC #26111704
Shipping Weight 1.9 lbs
Country of Origin China *
Item Battery Charger
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC
Number of Ports 1
Battery Capacity 1.4Ah
For Use With Milwaukee(R) V28 and M28 Batteries
* This product's country of origin is subject to change

Compliance and Restrictions