This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MILWAUKEE 

    Battery Charger, Li-Ion, Number of Ports: 1

  • Item # 4PKV9
  • Mfr. Model # 2710-20
Battery Charger, Li-Ion, Number of Ports: 1

See alternate products available online.

Technical Specifications

Item # 4PKV9
Mfr. Model # 2710-20
UNSPSC #26111704
Catalog Page 673
Shipping Weight 3.2 lbs
Country of Origin China *
Item Battery Charger
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC/12VDC
Number of Ports 1
Battery Capacity 3.0Ah
Features 120V AC/DC Vehicle Compatible
For Use With Milwaukee(R) M18(TM) Batteries
* This product's country of origin is subject to change

Compliance and Restrictions