This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MILWAUKEE 

    Battery Charger, Li-Ion, Charger Output Voltage: 12.0, Number of Ports: 1

  • Item # 4PKV4
  • Mfr. Model # 2510-20
  • (1)
Battery Charger, Li-Ion, Charger Output Voltage: 12.0, Number of Ports: 1

See alternate products available online.

Technical Specifications

Item # 4PKV4
Mfr. Model # 2510-20
UNSPSC #26111704
Shipping Weight 2.22 lbs
Country of Origin China *
Item Battery Charger
Charger Output Voltage 12.0
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC/12VDC
Number of Ports 1
Battery Capacity 1.5Ah
Features 120V AC/DC Vehicle Compatible
For Use With M12(TM) Batteries
* This product's country of origin is subject to change

Welcome Sign In