Check Availability
  • MILWAUKEE 

    Battery Charger, Li-Ion, Charger Output Voltage: 18.0, Number of Ports: 1

  • Item # 4LER8
  • Mfr. Model # C18C
Battery Charger, Li-Ion, Charger Output Voltage: 18.0, Number of Ports: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LER8
Mfr. Model # C18C
UNSPSC #26111704
Shipping Weight 1.8 lbs
Country of Origin China *
Item Battery Charger
Charger Output Voltage 18.0
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 230VAC
Number of Ports 1
Battery Capacity 3.0Ah
Features 60 min. to Charge, International Use, Pass Through Plug Design, Battery Gauge
For Use With Milwaukee(R) M18(TM) XC and Compact Li-Ion Batteries
* This product's country of origin is subject to change

Compliance and Restrictions