Check Availability
  • MILWAUKEE 

    Battery Charger, Li-Ion, Number of Ports: 1

  • Item # 4LER7
  • Mfr. Model # C12C
Battery Charger, Li-Ion, Number of Ports: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LER7
Mfr. Model # C12C
UNSPSC #26111704
Shipping Weight 1.6 lbs
Country of Origin China *
Item Battery Charger
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 230VAC
Number of Ports 1
Battery Capacity 3.0Ah
Features 60 min. to Charge, International Use, Pass Through Plug Design, Battery Gauge
For Use With All Milwaukee(R) 12.0V Li-Ion Batteries
* This product's country of origin is subject to change

Compliance and Restrictions