Check Availability
  • MILWAUKEE 

    Battery Charger, Li-Ion, Charger Output Voltage: 12.0 to 18.0, Number of Ports: 1

  • Item # 45LD79
  • Mfr. Model # 48-59-1808
  • (1)
Battery Charger, Li-Ion, Charger Output Voltage: 12.0 to 18.0, Number of Ports: 1 Battery Charger,12.0/18.0,120VAC,LI-Ion Battery Charger,12.0/18.0,120VAC,LI-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps reduce downtime, this MILWAUKEE battery charger can charge batter packs up to 40% faster than similar charging units. Model features REDLINK™ Intelligence design that communicates directly with the battery to help monitor cell voltage, temperature, and charge status to optimize the performance and extend battery life.
Show More Close
 

Technical Specifications

Item # 45LD79
Mfr. Model # 48-59-1808
UNSPSC #26111704
Catalog Page 673
Shipping Weight 2.04 lbs
Country of Origin China *
Item Battery Charger
Charger Output Voltage 12.0 to 18.0
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC
Number of Ports 1
Battery Capacity Any M12 or M18 Battery
Features Accepts All M12 and M18 Battery Packs, Sequential Charging Automatically Charges Second Inserted Pack Once First Pack is Fully Charged, Indicates When Battery Reaches 80% Charge
For Use With Milwaukee(R) M12(TM) and M18(TM) Batteries
* This product's country of origin is subject to change

Compliance and Restrictions