Check Availability
  • MILWAUKEE 

    Battery Charger, Li-Ion, Charger Output Voltage: 18.0, Number of Ports: 6

  • Item # 40K996
  • Mfr. Model # 48-59-1806
  • (8)
Battery Charger, Li-Ion, Charger Output Voltage: 18.0, Number of Ports: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

M18™ and M12™ Rapid Charge Station has the ability to charge 6 packs 4X faster by simultaneously charging 3 batteries while charging up to 40% faster, helping reduce the time spend by changing out batteries. Charger monitors cell voltage, temperature, and charge status. The Station features integrated holes for vertical mounting, pass through plug, and carrying handle.
Show More Close
 

Technical Specifications

Item # 40K996
Mfr. Model # 48-59-1806
UNSPSC #26111704
Catalog Page 673
Shipping Weight 4.8 lbs
Country of Origin China *
Item Battery Charger
Charger Output Voltage 18.0
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC
Number of Ports 6
Battery Capacity 1.5Ah, 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah, 9.0Ah
Features Compatibility With All M18 Battery Packs, Accepts Up To Six M18 Battery Packs At One Time, Charges Batteries Sequentially, Wall Mountable, Pass Through Plug
For Use With Milwaukee(R) M18(TM) Batteries
Includes Six Bay Charger
* This product's country of origin is subject to change

Compliance and Restrictions