Check Availability
  • MILWAUKEE 

    Battery Charger, NiCd, Number of Ports: 1

  • Item # 3CY75
  • Mfr. Model # 48-59-0300
Battery Charger, NiCd, Number of Ports: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CY75
Mfr. Model # 48-59-0300
UNSPSC #26111704
Shipping Weight 1.5 lbs
Country of Origin China *
Item Battery Charger
Cordless Tool Battery Type NiCd
Charger Input Voltage 120VAC
Number of Ports 1
Battery Capacity 3.0Ah
Features Automatic Shut Off
For Use With All Milwaukee(R) 2.4V Power Tools
* This product's country of origin is subject to change

Compliance and Restrictions