Check Availability
  • MILWAUKEE 

    Battery Charger, Li-Ion, Charger Output Voltage: 12.0 to 18.0, Number of Ports: 6

  • Item # 32NN05
  • Mfr. Model # 48-59-1807
Battery Charger, Li-Ion, Charger Output Voltage: 12.0 to 18.0, Number of Ports: 6 M18 and M12 Rapid Charger M18 and M12 Rapid Charger M18 and M12 Rapid Charger M18 and M12 Rapid Charger M18 and M12 Rapid Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NN05
Mfr. Model # 48-59-1807
UNSPSC #26111704
Catalog Page 673
Shipping Weight 9.45 lbs
Country of Origin China *
Item Battery Charger
Charger Output Voltage 12.0 to 18.0
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC
Number of Ports 6
Features Charges (3) Batteries Simultaneously, Convenient Carry Handle, Pass-Thru Plug, Integrated Hang Holes
For Use With Milwaukee(R) M12(TM) and M18(TM) Batteries
* This product's country of origin is subject to change

Compliance and Restrictions