Check Availability
  • MILWAUKEE 

    Battery Charger, Li-Ion, Number of Ports: 1

  • Item # 1MZV7
  • Mfr. Model # 48-59-0490
Battery Charger, Li-Ion, Number of Ports: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MZV7
Mfr. Model # 48-59-0490
UNSPSC #26111704
Shipping Weight 0.95 lbs
Country of Origin China *
Item Battery Charger
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC
Number of Ports 1
Features 30 min. or Less to Charge ,Slim Profile
For Use With Milwaukee(R) 4.0VDC Li-Ion Battery
* This product's country of origin is subject to change

Compliance and Restrictions