Check Availability
Battery Charger, Li-Ion, Number of Ports: 3
  • MILWAUKEE 

    Battery Charger, Li-Ion, Number of Ports: 3

  • Item # 1ELE2
  • Mfr. Model # 48-59-0280
  • (3)
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1ELE2
Mfr. Model # 48-59-0280
UNSPSC #26111704
Shipping Weight 13.2 lbs
Country of Origin China *
Item Battery Charger
Cordless Tool Battery Type Li-Ion
Charger Input Voltage 120VAC
Number of Ports 3
For Use With Milwaukee(R) M28(TM) Li-Ion, 18.0V Li-Ion and NiCd Batteries

* This product's country of origin is subject to change

Compliance and Restrictions