Check Availability
  • MILWAUKEE 

    Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Paddle Switch

  • Item # 6MRT5
  • Mfr. Model # 6161-31
  • (2)
Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Paddle Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

13A 6" Small Angle Grinder (Paddle, Lock-On) from Milwaukee® features a 2100 MWO motor with overload protection and electronic clutch to help eliminate bind-up. Line Lock-Out helps prevent automatic start-up after power loss and Soft Start for maximum control at start-up. Constant Power Technology® maintains constant speed under load. Tool-free design allows you to change all accessories, including hubbed product, without a wrench. Tool-free, burst-resistant adjustable guard allows you to maintain quick guard installations and adjustments. Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance. Antivibration side handle reduces vibration, increasing user comfort during extended use.
Show More Close
 

Technical Specifications

Item # 6MRT5
Mfr. Model # 6161-31
UNSPSC #27112704
Catalog Page 721
Shipping Weight 7.8 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 6"
Nominal Amps 13
No Load RPM 9000
Switch Type Paddle
Lock-on No
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 12-13/64"
Tool Weight 5.7 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 8.0 ft.
Number of Conductors 2
Features High Capacity Motor, Electronic Clutch and Overload Protection, Constant Power Technology(TM)
Includes Type 1 Guard, Side Handle, Spanner Wrench, Flanges
* This product's country of origin is subject to change

Welcome Sign In