Check Availability
  • MILWAUKEE 

    Angle Grinder, 5" Wheel Dia., 13 Amps, 120VAC, 2800 to 11,000 No Load RPM, Slide Switch

  • Item # 6MRT3
  • Mfr. Model # 6117-33D
  • (2)
Angle Grinder, 5" Wheel Dia., 13 Amps, 120VAC, 2800 to 11,000 No Load RPM, Slide Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

13A 5” Small Angle Grinder (Slide, Lock-On) from Milwaukee® has a 2100 MWO motor for maximum performance and durability. Dial Speed Control provides flexibility to adjust the speed range. Overload protection maximizes motor life. Electronic clutch extends the grinder’s life and helps prevents bind-up. Line Lock-Out prevents automatic start-up after power loss. Soft Start allows maximum control at star-up. Constant Power Technology™ enables the grinder to maintain constant speed under load. Tool-free design allows you to easily change all accessories, including hubbed product, without a wrench. Tool-free, burst-resistant adjustable guard allows you to make quick guard installations and adjustments. Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance. Antivibration side handle reduces vibration, increasing comfort during extended use.
Show More Close
 

Technical Specifications

Item # 6MRT3
Mfr. Model # 6117-33D
UNSPSC #27112704
Catalog Page 721
Shipping Weight 7.05 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 5"
Nominal Amps 13
No Load RPM 2800 to 11,000
Switch Type Slide
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 12-13/64"
Tool Weight 5.7 lb.
Speed Type Variable
Handle Design Barrel Grip
Cord Length 8.0 ft.
Number of Conductors 2
Features Tool-Free Guard Change, Dial Speed, Electronic Clutch and Overload Protection, High Capacity Motor
Includes Type 27 Guard, Side Handle, Spanner Wrench, Flanges
* This product's country of origin is subject to change

Compliance and Restrictions