Check Availability
  • MILWAUKEE 

    Angle Grinder, 5" Wheel Dia., 13 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

  • Item # 6MRR9
  • Mfr. Model # 6117-30
  • (1)
Angle Grinder, 5" Wheel Dia., 13 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

13A 5” Small Angle Grinder (Paddle, Lock-On) from Milwaukee® has a 2100 MWO motor for maximum performance and durability. Overload protection maximizes motor life. Electronic clutch extends the grinder’s life and helps prevents bind-up. Line Lock-Out prevents automatic start-up after power loss. Soft Start allows maximum control at star-up. Constant Power Technology™ enables the grinder to maintain constant speed under load. Tool-free design allows you to easily change all accessories, including hubbed product, without a wrench. Tool-free, burst-resistant adjustable guard allows you to make quick guard installations and adjustments. Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance. Antivibration side handle reduces vibration, increasing user comfort during exercise.
Show More Close
 

Technical Specifications

Item # 6MRR9
Mfr. Model # 6117-30
UNSPSC #27112704
Catalog Page 721
Shipping Weight 7.1 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 5"
Nominal Amps 13
No Load RPM 11,000
Switch Type Paddle
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 12-13/64"
Tool Weight 5.7 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 8.0 ft.
Number of Conductors 2
Features 100% Tool-Free, Electronic Clutch and Overload Protection, High Capacity Motor, Constant Power Technology
Includes Type 27 Guard, Side Handle, Spanner Wrench, Flanges
* This product's country of origin is subject to change

Compliance and Restrictions