Check Availability
  • MILWAUKEE 

    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Trigger Switch

  • Item # 6MRR7
  • Mfr. Model # 6121-31
  • (1)
Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Trigger Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

11A 4-1/2” Small Angle Grinder (Trigger Grip, No-Lock) from Milwaukee® has a 1400 MWO motor for maximum performance and durability. Overload protection maximizes motor life. Electronic clutch extends the grinder’s life and helps prevents bind-up. Line Lock-Out prevents automatic start-up after power loss. Soft Start allows maximum control at star-up. Tool-free design allows you to easily change all accessories, including hubbed product, without a wrench. Tool-free, burst-resistant adjustable guard allows you to make quick guard installations and adjustments. Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance. Debris baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents. Debris baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents. External brush doors reduce service time by providing easy access to brushes. Trigger grip handle provides better control, reach, and leverage.
Show More Close
 

Technical Specifications

Item # 6MRR7
Mfr. Model # 6121-31
UNSPSC #27112704
Catalog Page 721
Shipping Weight 6.6 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 4-1/2"
Nominal Amps 11
No Load RPM 11,000
Switch Type Trigger
Lock-on No
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 15-19/32"
Tool Weight 5.4 lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 8.0 ft.
Number of Conductors 2
Features Tool-Free Guard Change, Advanced Airflow System, Electronic Clutch
Includes Type 27 Guard, Side Handle, Spanner Wrench, Flanges
* This product's country of origin is subject to change

Compliance and Restrictions