Check Availability
  • MILWAUKEE 

    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Slide Switch

  • Item # 6MRR5
  • Mfr. Model # 6146-33
Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Slide Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

11A 4-1/2” Small Angle Grinder (Slide, Lock-On) from Milwaukee® has a 1400 MWO motor for maximum performance and durability. Overload protection maximizes motor life. Electronic clutch extends the grinder’s life and helps prevents bind-up. Line Lock-Out prevents automatic start-up after power loss. Soft Start allows maximum control at star-up. Tool-free design allows you to easily change all accessories, including hubbed product, without a wrench. Tool-free, burst-resistant adjustable guard allows you to make quick guard installations and adjustments. Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance. Debris baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents.
Show More Close
 

Technical Specifications

Item # 6MRR5
Mfr. Model # 6146-33
UNSPSC #27112704
Catalog Page 721
Shipping Weight 6.4 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 4-1/2"
Nominal Amps 11
No Load RPM 11,000
Switch Type Slide
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 11-37/64"
Tool Weight 5.4 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 8.0 ft.
Number of Conductors 2
Features 100% Tool-Free, Electronic Clutch and Overload Protection, High Capacity Motor
Includes Type 27 Guard, Side Handle, Spanner Wrench, Flanges
* This product's country of origin is subject to change

Compliance and Restrictions