Check Availability
  • MILWAUKEE 

    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 12,000 No Load RPM, Paddle Switch

  • Item # 53DT16
  • Mfr. Model # 6142-31
Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 12,000 No Load RPM, Paddle Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Able to deliver up to 3X more durability and up to 50% more power than other similar models, this MILWAUKEE angle grinder can power through some of your toughest jobs. Model features overload protection for long motor life and an electronic clutch to help prevent bind-up and extend tool life. The Line Lock-Out feature helps prevent automatic start-up after a power loss. Model has a grip circumference 2” less than similar models for greater control and less fatigue. The toolless design allows you to change out all accessories (including hubbed item) without a wrench, while the adjustable guard eases guard installations and adjustments.
Show More Close
 

Technical Specifications

Item # 53DT16
Mfr. Model # 6142-31
UNSPSC #27112704
Catalog Page 721
Shipping Weight 6.44 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 4-1/2"
Nominal Amps 11
No Load RPM 12,000
Switch Type Paddle
Lock-on No
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 13-13/16"
Tool Weight 5.5 lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 8.0 ft.
Number of Conductors 2
Features Overload Protection, Electronic Clutch, Slim Paddle Design, Tool-Free Accessory Change, Tool-Free Adjustable Guard, Advanced Airflow System, No-Lock
Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard
* This product's country of origin is subject to change

Compliance and Restrictions