Check Availability
  • MILWAUKEE 

    Angle Sander, 7" or 9" Wheel Dia., 13 Amps, 120VAC, 5000 No Load RPM, Trigger Switch

  • Item # 4Z819
  • Mfr. Model # 6072
Angle Sander, 7" or 9" Wheel Dia., 13 Amps, 120VAC, 5000 No Load RPM, Trigger Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4Z819
Mfr. Model # 6072
UNSPSC #27112708
Catalog Page 722
Shipping Weight 11.0 lbs
Country of Origin China *
Item Angle Sander
Wheel Dia. 7" or 9"
Nominal Amps 13
No Load RPM 5000
Switch Type Trigger
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 17"
Tool Weight 9.3 lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 9.0 ft.
Number of Conductors 2
Features Spiral Bevel Gears
Includes Side Handle, Flange, and Nylon Washer
* This product's country of origin is subject to change

Compliance and Restrictions