Check Availability
  • MILWAUKEE 

    Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 11,000 No Load RPM, Slide Switch

  • Item # 4FTH2
  • Mfr. Model # 6130-33
Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 11,000 No Load RPM, Slide Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

7A 4-1/2" Small Angle Grinder from Milwaukee® is compact and light but has a powerful 750 MWO motor for daily applications. Tool-free, burst-resistant adjustable guard allows you to make quick guard installations and adjustments. Debris baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents. Multiport exhaust reduces motor burn-up by efficiently venting hot air out of the grinder.
Show More Close
 

Technical Specifications

Item # 4FTH2
Mfr. Model # 6130-33
UNSPSC #27112704
Catalog Page 721
Shipping Weight 5.15 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 4-1/2"
Nominal Amps 7
No Load RPM 11,000
Switch Type Slide
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 10-1/4"
Tool Weight 3.5 lb.
Speed Type Single
Handle Design Barrel Grip
Cord Length 8.0 ft.
Number of Conductors 2
Features Tool-Free Guard Change, Debris Baffles, Multi-port Exhaust, Compact Design
Includes Side Handle, Type 27 Guard, Spanner Wrench, Flanges
* This product's country of origin is subject to change

Compliance and Restrictions