Check Availability
  • MILWAUKEE 

    Angle Grinder, 4-1/2" Wheel Dia., 12 Amps, 120VAC, 11,000 No Load RPM, Includes Dust Shroud

  • Item # 437V36
  • Mfr. Model # 6142-31S
Angle Grinder, 4-1/2" Wheel Dia., 12 Amps, 120VAC, 11,000 No Load RPM, Includes Dust Shroud
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V36
Mfr. Model # 6142-31S
UNSPSC #27112704
Shipping Weight 9.15 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 4-1/2"
Nominal Amps 12
No Load RPM 11,000
Switch Type Paddle
Lock-on Yes
Lock-off Yes
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 13-13/16"
Tool Weight 5.4 lb.
Speed Type Variable
Handle Design Barrel Grip
Cord Length 8 ft.
Number of Conductors 2
Includes Dust Shroud
* This product's country of origin is subject to change

Compliance and Restrictions