Check Availability
  • MILWAUKEE 

    Angle Grinder, 7" or 9" Wheel Dia., 15 Amps, 120VAC, 6000 No Load RPM, Trigger Switch

  • Item # 2VGG9
  • Mfr. Model # 6089-30
  • (1)
Angle Grinder, 7" or 9" Wheel Dia., 15 Amps, 120VAC, 6000 No Load RPM, Trigger Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VGG9
Mfr. Model # 6089-30
UNSPSC #27111905
Shipping Weight 17.92 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 7" or 9"
Nominal Amps 15
No Load RPM 6000
Switch Type Trigger
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 21"
Tool Weight 13.7 lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 8.0 ft.
Number of Conductors 2
Features Tool-Free Guard Change, High Capacity Motor, Debris Baffles, External Brush Doors
Includes 7 and 9" Type 27 Guard, Grinding Wheel, 3-Position Side Handle, Backing Flange, Flange Nut, Spanner Wrench, Rotating Rear Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms