Check Availability
  • MILWAUKEE 

    Angle Grinder, 7" or 9" Wheel Dia., 15 Amps, 120VAC, 6000 No Load RPM, Trigger Switch

  • Item # 2VGG8
  • Mfr. Model # 6088-30
Angle Grinder, 7" or 9" Wheel Dia., 15 Amps, 120VAC, 6000 No Load RPM, Trigger Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

15A 7”/9" Large Angle Grinder with Lock-On from Milwaukee® delivers maximum performance and durability. Overload protection maximizes motor life. Tool-free, burst-resistant adjustable guards allow you to make quick guard installations and adjustments. 7" and 9" Type 27 guards are included. Debris baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents. External brush doors reduce service time by providing easy access to brushes. Soft-grip main handle for better control and comfort.
Show More Close
 

Technical Specifications

Item # 2VGG8
Mfr. Model # 6088-30
UNSPSC #27111905
Catalog Page 722
Shipping Weight 18.75 lbs
Country of Origin China *
Item Angle Grinder
Wheel Dia. 7" or 9"
Nominal Amps 15
No Load RPM 6000
Switch Type Trigger
Lock-on Yes
Lock-off No
Voltage 120VAC
Corded/Cordless Corded
Spindle Thread Size 5/8"-11
Tool Length 21"
Tool Weight 13.7 lb.
Speed Type Single
Handle Design Rat Tail
Cord Length 8.0 ft.
Number of Conductors 2
Features Tool-Free Guard Change, Advanced Aireflow System, High Capacity Motor, Debris Baffles, External Brush Doors
Includes 7 and 9" Type 27 Guard, Grinding Wheel, 3-Position Side Handle, Backing Flange, Flange Nut, Spanner Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms