Check Availability
  • MILWAUKEE 

    9" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 6

  • Item # 4TR35
  • Mfr. Model # 48-00-5016
9" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 6 Reciprocating Saw Blade,9 In. L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TR35
Mfr. Model # 48-00-5016
UNSPSC #27112802
Catalog Page 728
Shipping Weight 0.35 lbs
Country of Origin Switzerland *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Wood
Teeth per Inch 6
Length 9"
Material Bi-Metal
Height 3/4"
Back Tapered
Shank 1/2" Universal
Number of Cutting Edges 1
Application Cutting Nail Free Wood and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions