Check Availability
  • MILWAUKEE 

    9-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 1-1/2"

  • Item # 11C835
  • Mfr. Model # 49-22-4005
  • (1)
9-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering excellent wear resistance, these hole saws cut through a variety of materials quickly and easily. Use on mild steel, stainless steel, nail-embedded wood, plastic, duct, pipe, tube, and nonferrous metals.
Show More Close
 

Technical Specifications

Item # 11C835
Mfr. Model # 49-22-4005
UNSPSC #27112826
Catalog Page 707
Shipping Weight 1.8 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Hole Saw Kit
Primary Saw Application Metal
Number of Pieces 9
Range of Saw Sizes 3/4" to 1-1/2"
Max. Cutting Depth 1-5/8"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-1/2"
Teeth per Inch 4/5
Thread Size 1/2"-20
Replacement Arbor No. Mfr. No. 49-56-7210
Shank Size 3/8" Hex
Pilot Drill Size 1/4" dia. x 3-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Includes 3/8" Twist Release Arbor with Pilot Bit; Additional Pilot Bit; Adapter; 1/8" Hex Key; Spacer
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions