Check Availability
  • MILWAUKEE 

    Multi-Bit Screwdriver 8-Pc., 8-in-1, General Purpose, 4-1/2" Overall Length

  • Item # 36XD97
  • Mfr. Model # 48-22-2320
Multi-Bit Screwdriver 8-Pc., 8-in-1, General Purpose, 4-1/2" Overall Length Multi-Bit Screwdriver,Ratcheting,8-in-1 Multi-Bit Screwdriver,Ratcheting,8-in-1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ratcheting multi-bit screwdriver is designed to help make short work of screwdriving applications by allowing you to drive or remove screws without repositioning. Multiple bits equip you with a variety of screwdriver heads in a single tool.
Show More Close
 

Technical Specifications

Item # 36XD97
Mfr. Model # 48-22-2320
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.41 lbs
Country of Origin China *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 3/16", 1/4", Torx(R) T15
Handle Material Multi-Component
Overall Length 4-1/2"
Includes Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 8-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms