Check Availability
  • MILWAUKEE 

    8-Piece Welders Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2"

  • Item # 36FX79
  • Mfr. Model # 49-22-4076
8-Piece Welders Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2" Welders Hole Dozer Hole Saw Kit,8 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FX79
Mfr. Model # 49-22-4076
UNSPSC #27112826
Catalog Page 707
Shipping Weight 3.03 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Welders Hole Saw Kit
Primary Saw Application Metal
Number of Pieces 8
Range of Saw Sizes 3/4" to 2"
Max. Cutting Depth 1-5/8"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 3/4", 7/8", 1", 1-1/4", 1-1/2", 2"
Teeth per Inch 4/5
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-7250
Shank Size 3/8" Hex
Pilot Drill Size 1/4" dia. x 3-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Includes (2) Arbors with Pilot Bits, Hex Key
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close