Check Availability
  • MILWAUKEE 

    8-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw Sizes: 7/8" to 2-1/8"

  • Item # 36FX77
  • Mfr. Model # 49-22-4074
8-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw Sizes: 7/8" to 2-1/8" Locksmiths Hole Saw Kit,8 Pcs. Locksmiths Hole Saw Kit,8 Pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FX77
Mfr. Model # 49-22-4074
UNSPSC #27112826
Catalog Page 707
Shipping Weight 3.18 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Locksmiths Hole Saw Kit
Primary Saw Application Wood
Number of Pieces 8
Range of Saw Sizes 7/8" to 2-1/8"
Max. Cutting Depth 1-5/8"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8"
Teeth per Inch 4/5
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-7250
Shank Size 3/8" Hex
Pilot Drill Size 1/4" dia. x 3-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Includes (2) Arbors with Pilot Bits, Hex Key
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close