Check Availability
  • MILWAUKEE 

    7-Piece Hole Saw Kit for Wood, Range of Saw Sizes: 2-1/8" to 3-5/8"

  • Item # 3EJE9
  • Mfr. Model # 49-56-9075
7-Piece Hole Saw Kit for Wood, Range of Saw Sizes: 2-1/8" to 3-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EJE9
Mfr. Model # 49-56-9075
UNSPSC #27112801
Shipping Weight 5.1 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saw Kits
Item Hole Saw Kit
Primary Saw Application Wood
Number of Pieces 7
Range of Saw Sizes 2-1/8" to 3-5/8"
Max. Cutting Depth 2-1/2"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 2-1/8", 2-9/16", 3-5/8"
Thread Size 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-9105
Shank Size 7/16" Hex
Pilot Drill Size 3/8" dia. x 4-1/2" L
Replacement Pilot Drill No. Mfr. No. 48-27-1401
Application Wood, Nail Embedded Wood
Includes (1) Mfr. No. 49-56-9105, (1) 48-27-1401, Diamond File, Hex Wrench
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close