Check Availability
  • MILWAUKEE 

    6 ft. Steel SAE/Metric Key Chain Tape Measure, Black/Red

  • Item # 48LU51
  • Mfr. Model # 48-22-5506
6 ft. Steel SAE/Metric Key Chain Tape Measure, Black/Red Key Chain Tape Measure,6 ft.,Black/Red Key Chain Tape Measure,6 ft.,Black/Red Key Chain Tape Measure,6 ft.,Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact MILWAUKEE key chain tape measure can deliver up to 10X longer life than other similar tape measures. Model features nylon blade protection and a 5-pt. reinforced frame that helps protect against damage from dropping. Versatile, heavy-duty key chain clip secures tap measure to key chains and belts for easy access.
Show More Close
 

Technical Specifications

Item # 48LU51
Mfr. Model # 48-22-5506
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.15 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Key Chain Tape Measure
Measurement Type SAE/Metric
Blade Length 6 ft.
Blade Width 13mm
Graduation Type in./ft./cm
Graduations 1/16" Top, 1mm Bottom
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Red
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 4 ft.
Stud Markings Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms