Check Availability
6" Tapered Back Carbide Reciprocating Saw Blade, TPI: 5
  • MILWAUKEE 

    6" Tapered Back Carbide Reciprocating Saw Blade, TPI: 5

  • Item # 49EM18
  • Mfr. Model # 48-00-5221
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring Milwaukee’s proprietary Nail Guard™ and Fang Tip™, and a 5 TPI design, The Ax™ SAWZALL® Blade with Carbide Teeth is able to cut wood twice as fast as most other blades, and can provide up to 30x the service life. Cuts through wood, nails, screws, shingles, plaster, Durock, and more. Optimized for use with Cordless Reciprocating Saws to deliver more than 25% more cuts per charge.
Show More Close
 

Technical Specifications

Item # 49EM18
Mfr. Model # 48-00-5221
UNSPSC #27112802
Catalog Page 729
Shipping Weight 0.1 lbs
Country of Origin USA *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Wood
Teeth per Inch 5
Length 6"
Material Carbide
Height 1"
Back Tapered
Shank 1/2" Universal
Number of Cutting Edges 1
Application Wood Cutting, Wood with Nails, Some Synthetics

* This product's country of origin is subject to change

Compliance and Restrictions