Check Availability
  • MILWAUKEE 

    50-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2-1/2"

  • Item # 7AV73
  • Mfr. Model # 7AV73
  • (12)
50-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7AV73
Mfr. Model # 7AV73
UNSPSC #27112826
Shipping Weight 6.81 lbs
Country of Origin Varies *
Hole Saw Product Grouping Hole Saw Kits
Item Hole Saw Kit
Primary Saw Application Metal
Number of Pieces 50
Range of Saw Sizes 3/4" to 2-1/2"
Max. Cutting Depth 1-5/8"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2"
Teeth per Inch 4/6
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-9100
Shank Size 3/8" Hex, 7/16" Hex
Pilot Drill Size 1/4" dia. x 2-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube and Non-Ferrous Metals
Includes Mfr. No. 49-22-4175 15-Pc Ice Hardened Bi-Metal Hole Saw Kit, Mfr. No. 48-32-4402 35-Pc Drill Bit Set
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close