Check Availability
5" X 2" Carbide Annular Cutter, Threaded Hole Drive,  3/4" Shank Dia.
  • MILWAUKEE 

    5" X 2" Carbide Annular Cutter, Threaded Hole Drive, 3/4" Shank Dia.

  • Item # 48Z624
  • Mfr. Model # 49-57-5000
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 48Z624
Mfr. Model # 49-57-5000
UNSPSC #27112826
Shipping Weight 2.8 lbs
Country of Origin Japan *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Threaded Hole
Cutter Material Carbide
Diameter 5"
Cutting Depth 2"
Shank Dia. 3/4"
Application Mild Steel, Stainless Steel

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms