Check Availability
5" Type 1 Aluminum Oxide Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 24 Grit, 7260 Max. RPM
  • MILWAUKEE 

    5" Type 1 Aluminum Oxide Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 24 Grit, 7260 Max. RPM

  • Item # 3Y308
  • Mfr. Model # 49-92-2240
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Technical Specifications

Item # 3Y308
Mfr. Model # 49-92-2240
UNSPSC #23131503
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 1"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness Not Rated
Max. RPM 7260
Grade Extra Coarse
Bond Type Resin
Application For Sheet Metal and Pipe Deburring

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.