Check Availability
  • MILWAUKEE 

    5-1/2" Scraper Blade, 1/2" Universal Shank

  • Item # 6LFG2
  • Mfr. Model # 49-00-5456
5-1/2" Scraper Blade, 1/2" Universal Shank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LFG2
Mfr. Model # 49-00-5456
UNSPSC #27112802
Shipping Weight 0.21 lbs
Country of Origin China *
Item Scraper Blade
Application Surface Prep and Material Removal
For Use With Mfr. No. 2625-21 Reciprocating Saw Kit and Mfr. No. 2625-21CT
Material Steel
Shank 1/2" Universal
Length 5-1/2"
Width 3"
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions