Check Availability
  • MILWAUKEE 

    4" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 6

  • Item # 2RFP1
  • Mfr. Model # 49-00-5460
4" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RFP1
Mfr. Model # 49-00-5460
UNSPSC #27112802
Catalog Page 728
Shipping Weight 0.14 lbs
Country of Origin USA *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Wood
Teeth per Inch 6
Length 4"
Material Bi-Metal
Height 3/4"
Back Tapered
Shank 1/2" Universal
Number of Cutting Edges 1
Application Electrical, Plumbing and Maintenance/Repair
* This product's country of origin is subject to change

Compliance and Restrictions