Check Availability
  • MILWAUKEE 

    4-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 31 Hole Sizes, 1/8" to 1-3/8"

  • Item # 19RK84
  • Mfr. Model # 48-89-9223
  • (1)
4-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 31 Hole Sizes, 1/8" to 1-3/8" Step Drill Bit Set,HSS,1/8-1-3/8 In,4 pc Step Drill Bit Set,HSS,1/8-1-3/8 In,4 pc Step Drill Bit Set,HSS,1/8-1-3/8 In,4 pc Step Drill Bit Set,HSS,1/8-1-3/8 In,4 pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Step drill bit kits include three 2-sided, double-flute bits that are excellent for use on mild steel, copper, aluminum, brass, wood, plastics, and laminates with no pilot hole needed.
Show More Close
 

Technical Specifications

Item # 19RK84
Mfr. Model # 48-89-9223
UNSPSC #27112801
Catalog Page 705
Shipping Weight 1.24 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Step Drill Bit Set
Drill Bit Material High Speed Steel
Size Range 1/8" to 1-3/8"
Drill Bit Sizes Included 1/8" to 1/2", 3/16" to 7/8", 7/8", 7/8" to 1-3/8"
Number of Pieces 4
Number of Hole Sizes 31
Step Thickness 3/16", 5/32", 3/8"
Drill Bit Finish Black Oxide
Drill Bit Dimension Type Fractional Inch
Number of Flutes 2
Shank Size 1/4", 3/8"
Shank Shape 3-Flat
Overall Length 2-13/64", 3", 3-7/64", 3-7/64"
Includes Mfr. No. 48-89-9201 (1/8" to 1/2"), 48-89-9204 (3/16" to 7/8"), 48-89-9207 (7/8" w/Steps), 48-89-9212 (7/8" to 1-3/8"), Hard Plastic Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions