Check Availability
  • MILWAUKEE 

    35 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

  • Item # 49NW08
  • Mfr. Model # 48-22-7135
35 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed to save time on the jobsite, this MILWAUKEE magnetic tip tape measure features a nylon blade coating for up to 10X longer blade life. The 5-pt. reinforced frame provides impact protection when tool is dropped. Model has dual magnets that attach securely to EMT and steel studs. A finger stop helps protect your finger when the blade retracts and the wire form belt clip helps reduce pocket tearing.
Show More Close
 

Technical Specifications

Item # 49NW08
Mfr. Model # 48-22-7135
UNSPSC #41114201
Catalog Page 875
Shipping Weight 1.75 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE
Blade Length 35 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow/White
Case Color Black/Red
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
Features 5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms