Check Availability
  • MILWAUKEE 

    30 ft. Steel SAE Tape Measure, Black/Red

  • Item # 48LU53
  • Mfr. Model # 48-22-5530
30 ft. Steel SAE Tape Measure, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MILWAUKEE tape measure features a nylon blade coating for up to 10X longer blade life and a 5-pt. reinforced frame for impact protection when tool is dropped. The wider base allows for greater stability and the versatile hook is ideal for scoring applications like drywall. Model comes with a wire form belt clip to help reduce pocket tearing.
Show More Close
 

Technical Specifications

Item # 48LU53
Mfr. Model # 48-22-5530
UNSPSC #41114201
Shipping Weight 1.47 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 30 ft.
Blade Width 1-1/16"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Red
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
Features Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms