Check Availability
  • MILWAUKEE 

    30 ft. Steel SAE Tape Measure, Black/Red

  • Item # 34RY72
  • Mfr. Model # 48-22-5131
30 ft. Steel SAE Tape Measure, Black/Red Tape Measure,30 ft.,High Carbon Steel Tape Measure,30 ft.,High Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Milwaukee® Tape Measures are Nothing But Heavy Duty®. Using nylon blade protection and a 5-point reinforced frame, they offer up to 10 times longer life. Additional innovative features include the Finger Stop, which protects your finger when the blade retracts and a large hook that allows the tape to grip materials from all angles.
Show More Close
 

Technical Specifications

Item # 34RY72
Mfr. Model # 48-22-5131
UNSPSC #41114201
Shipping Weight 1.52 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 30 ft.
Blade Width 1-1/16"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Red
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
Features 5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms