Check Availability
  • MILWAUKEE 

    3-Piece Impact Rated Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8"

  • Item # 32PK28
  • Mfr. Model # 49-22-4800
3-Piece Impact Rated Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8" Shockwave Thin Wall Hole Saw Kit,3 Pc Shockwave Thin Wall Hole Saw Kit,3 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32PK28
Mfr. Model # 49-22-4800
UNSPSC #27112826
Catalog Page 702
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Hole Saw Product Grouping Hole Saw Kits
Item Impact Rated Hole Saw Kit
Primary Saw Application Metal
Number of Pieces 3
Range of Saw Sizes 7/8" to 1-3/8"
Max. Cutting Depth 1/2"
Arbor Design Built-In
Tooth Material High Speed Steel
Saw Sizes Included 7/8", 1-1/8", 1-3/8"
Teeth per Inch 8
Shank Size 1/4" Hex
Pilot Drill Size 1/4" dia. x 3-1/2" L
Replacement Pilot Drill No. Mfr. No. 49-56-8010
Application Thin Gauge Metals From 12 ga. Up to 1/8"
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions