Check Availability
  • MILWAUKEE 

    3"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth, 5/8-18 Thread Size

  • Item # 3EJE4
  • Mfr. Model # 49-56-9020
3"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth, 5/8-18 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hole cutter features high speed steel cutting edges. Use with 1/2 In D-handle and larger drills.
Show More Close
 

Technical Specifications

Item # 3EJE4
Mfr. Model # 49-56-9020
UNSPSC #27112826
Shipping Weight 0.95 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Cutters
Item Hole Cutter
Primary Saw Application Wood
Saw Dia. 3"
Max. Cutting Depth 2-1/4"
Arbor Design Not Included
Tooth Material High Speed Steel
Number of Teeth 3
Thread Size 5/8-18
Replacement Arbor No. Mfr. No. 49-56-9105
Shank Size 7/16"
Pilot Drill Size 3/8" dia. x 4-1/2" L
Replacement Pilot Drill No. Mfr. No. 48-27-1401
Application Wood, Nail Embedded Wood
* This product's country of origin is subject to change

Compliance and Restrictions