Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench Kit, 12.0 Voltage, 100 ft.-lb. Max. Torque, Battery Included

  • Item # 45L195
  • Mfr. Model # 2463-22
  • (1)
3/8" Cordless Impact Wrench Kit, 12.0 Voltage, 100 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45L195
Mfr. Model # 2463-22
UNSPSC #27112713
Catalog Page 681
Shipping Weight 7.05 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 100 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 12.0
Series M12(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 3300
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 1.5Ah
Tool Length 6-1/2"
Tool Weight 2.3 lb.
Clutch Style Ratchet
Battery Included (2) 2XKZ6
Battery Pack Replacement 2XKZ6
Features Battery Fuel Gauge, Bright LED Light, Belt Hook
Includes (2) Compact Batteries (2XKZ6), Charger, Belt Clip, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms