Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench, 12.0 Voltage, 100 ft.-lb. Max. Torque, Bare Tool

  • Item # 45L194
  • Mfr. Model # 2463-20
3/8" Cordless Impact Wrench, 12.0 Voltage, 100 ft.-lb. Max. Torque, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45L194
Mfr. Model # 2463-20
UNSPSC #27112713
Catalog Page 681
Shipping Weight 2.25 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrench
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 100 ft.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 12.0
Series M12(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 3300
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 1.5Ah
Tool Length 6-1/2"
Tool Weight 1.9 lb.
Clutch Style Ratchet
Battery Included No
Battery Pack Replacement 2XKZ6
Features Battery Fuel Gauge, Bright LED Light, Belt Hook
Includes Belt Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.