Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 210 ft.-lb. Max. Torque, Battery Included

  • Item # 44YZ18
  • Mfr. Model # 2758-22
3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 210 ft.-lb. Max. Torque, Battery Included Cordless Impact Wrench Kit,ONE-KEY,5.0Ah Cordless Impact Wrench Kit,ONE-KEY,5.0Ah
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Wrench provides greater control over output speed and power through 4-mode DRIVE CONTROLâ„¢.
Show More Close
 

Technical Specifications

Item # 44YZ18
Mfr. Model # 2758-22
UNSPSC #20111603
Catalog Page 675
Shipping Weight 10.8 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 210 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3200
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 5.0Ah
Tool Length 5-7/8"
Tool Weight 4.0 lb.
Clutch Style Impact
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Features Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Me
Includes (1) 44YY88 M18 FUEL 3/8" Impact Wrench w/ONE-KEY, (2) 35GJ99 M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions