Check Availability
3/8" Cordless Impact Wrench, 18.0 Voltage, 220 ft.-lb. Max. Torque, Bare Tool
  • MILWAUKEE 

    3/8" Cordless Impact Wrench, 18.0 Voltage, 220 ft.-lb. Max. Torque, Bare Tool

  • Item # 39EP11
  • Mfr. Model # 2754-20
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Wrench provides greater control over output speed and power through 4-mode DRIVE CONTROLâ„¢.
Show More Close
 

Technical Specifications

Item # 39EP11
Mfr. Model # 2754-20
UNSPSC #20111603
Catalog Page 675
Shipping Weight 2.6 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrench
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 220 ft.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3200
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type T Handle
Tool Length 5-7/8"
Tool Weight 2.3 lb.
Clutch Style Impact
Battery Included No
Battery Pack Replacement 35GJ99
Features Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
Includes Belt Clip

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms