Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included

  • Item # 39EN96
  • Mfr. Model # 2754-22
3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included Cordless Impact Wrench Kit,3/8" Drive Cordless Impact Wrench Kit,3/8" Drive Cordless Impact Wrench Kit,3/8" Drive Cordless Impact Wrench Kit,3/8" Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wrench provides greater control over output speed and power through 4-mode DRIVE CONTROLâ„¢.
Show More Close
 

Technical Specifications

Item # 39EN96
Mfr. Model # 2754-22
UNSPSC #20111603
Catalog Page 675
Shipping Weight 12.35 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 220 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3200
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type T Handle
Battery Capacity 5.0Ah
Tool Length 5-7/8"
Tool Weight 3.8 lb.
Clutch Style Impact
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Features Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
Includes (2) Battery Packs, Charger, Belt Clip, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - General.

Show More Close