Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench Kit, 12.0 Voltage, 117 ft.-lb. Max. Torque, Battery Included

  • Item # 34G870
  • Mfr. Model # 2454-22
  • (4)
3/8" Cordless Impact Wrench Kit, 12.0 Voltage, 117 ft.-lb. Max. Torque, Battery Included Cordless Impact Wrench Kit,3/8 In. Cordless Impact Wrench Kit,3/8 In. Cordless Impact Wrench Kit,3/8 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 34G870
Mfr. Model # 2454-22
UNSPSC #27112713
Catalog Page 681
Shipping Weight 7.9 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 117 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 12.0
Series M12 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3500
Max. No Load RPM 2650
Corded/Cordless Cordless
Handle Type T Handle
Battery Capacity 2.0Ah
Tool Length 6-1/4"
Tool Weight 2.4 lb.
Battery Included (2) 38D763
Battery Pack Replacement 38D763
Features 2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
Includes Cordless Impact Wrench (34G869), (1) Battery (38D763), Charger (2XKZ7), Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms