Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench, 12.0 Voltage, 117 ft.-lb. Max. Torque, Bare Tool

  • Item # 34G869
  • Mfr. Model # 2454-20
  • (1)
3/8" Cordless Impact Wrench, 12.0 Voltage, 117 ft.-lb. Max. Torque, Bare Tool Cordless Impact Wrench,3/8 In. Cordless Impact Wrench,3/8 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34G869
Mfr. Model # 2454-20
UNSPSC #27112713
Catalog Page 681
Shipping Weight 2.4 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrench
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 117 ft.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 12.0
Series M12 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3500
Max. No Load RPM 2650
Corded/Cordless Cordless
Handle Type T Handle
Tool Length 6-1/4"
Tool Weight 2.0 lb.
Battery Included No
Features 2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms