Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 210 ft.-lb. Max. Torque, Battery Included

  • Item # 299V44
  • Mfr. Model # 2758-22 48-11-1822 48-21-2000
3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 210 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 299V44
Mfr. Model # 2758-22 48-11-1822 48-21-2000
UNSPSC #0
Shipping Weight 14.49 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrench Kits
Item Cordless Impact Wrench Kit
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 210 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 18.0
Series M18 FUEL(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Anvil Impact Action Mechanical
Max. Blows per Minute 3200
Max. No Load RPM 2500
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 5.0Ah
Tool Length 5-7/8"
Tool Weight 4.0 lb.
Clutch Style Impact
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Enabled, Easily Toggle Between Up to (4) Custom Performance Profiles That Can Be Saved On The Tool Memory
Includes Belt Clip, Carrying Case, ONE-KEY(TM) Bluetooth Tool and Equipment Tracker
Green Environmental Attribute Product is Rechargeable
Included Charger 23Y581
Charger Replacement 23Y581
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - General.

Show More Close
 

Alternate Search Terms