Check Availability
  • MILWAUKEE 

    3/8" Cordless Impact Wrench, 18.0 Voltage, 167 ft.-lb. Max. Torque, Bare Tool

  • Item # 22UT59
  • Mfr. Model # 2658-20
  • (2)
3/8" Cordless Impact Wrench, 18.0 Voltage, 167 ft.-lb. Max. Torque, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UT59
Mfr. Model # 2658-20
UNSPSC #27112713
Catalog Page 675
Shipping Weight 2.92 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Wrenches
Item Cordless Impact Wrench
Drive Size 3/8"
Drive Configuration Straight
Max. Torque 167 ft.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Series M18(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 3350
Max. No Load RPM 2450
Corded/Cordless Cordless
Handle Type Soft Grip, T
Battery Capacity 1.5Ah or 3.0Ah
Tool Length 5-3/4"
Tool Weight 2.5 lb.
Battery Included No
Battery Pack Replacement 2XKZ3 or 2PYZ8
Features LED Worklight
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms